Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Chamfer Cutters
High Speed Disc HSD-R 115/125 Alumaster
By Pferd
Order Code:
ZT1128302P
£1,439.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
1439.99
https://www.zoro.co.uk/shop/tools-and-machining/chamfer-cutters/high-speed-disc-hsd-r-115-125-alumaster/p/ZT1128302P
Add to quotation
View all Chamfer Cutters
Description
HIGH SPEED DISC HSD-R 115/125 ALUMASTER
Specifications
Specifications for High Speed Disc HSD-R 115/125 Alumaster
Suitable For
Angle Grinder
Robot
Cordless Angle Grinder
Stationary Machines
External Diameter
115mm
Width
8mm
Applications
Milling
Hole Diameter
22.23mm
Application
Work On Weld Seams
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome