Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
Chamfer Cutters
HM90 E90AD-D32-3 W32 Helimill Cutter
By Iscar
Order Code:
ZT1023882P
£349.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
349.99
https://www.zoro.co.uk/shop/tools-and-machining/chamfer-cutters/hm90-e90ad-d32-3-w32-helimill-cutter/p/ZT1023882P
Add to quotation
View all Chamfer Cutters
Description
Weldon shank 90° end mill. Takes HM90 ADKT-1505...inserts.
Tags:
#ClearanceProduct
Specifications
Specifications for HM90 E90AD-D32-3 W32 Helimill Cutter
Clearance Angle
5.3
Neck Length
14.30mm
Head Diameter
32mm
ISO Designation
HM90 E90AD
Shank Thread Size
W
Head Type
Modular Head Mill
Overall Length
110mm
Maximum Cutting Diameter
32mm
Number of Inserts
3
Arbor Hole Diameter
32mm
Insert Holding Type
Screw-on
Shank Diameter
32mm
Coolant Delivery
Coolant Through
Toolholder Style
End Mill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome