0
1
2
3
4
5
6
7

18V 127mm Metal Cutting Bandsaw

Order Code: ZT5137371S

£159.99 Inc VAT (20%)


Description

The 18V 127mm Metal Cutting Bandsaw delivers spark-free cutting with the flexibility for use in tight spaces. Offering a high cutting height/width and adjustable speed, it ensures precision for various applications. Its tool-free adjustable handle and quick-release lever make operation easy.

Features and Benefits
• 115mm x 127mm cutting capacity
• LED light for clear cutting visibility
• Includes an extra saw band
• Battery and charger sold separately

See full description
Specifications for 18V 127mm Metal Cutting Bandsaw
  • MFR Part No.
    4504216
  • Cutting Capacity
    115 x 127mm
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome