Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Bandsaws
(14)
Delivery By
(3)
Tomorrow
(3)
Brand
(14)
Bosch
(3)
DeWalt
(1)
Einhell
(2)
Hikoki
(1)
Makita
(4)
+2 more
Price
£119
£1K
£119 - £1K
Special Offers
(1)
ReducedPrice
(1)
Product Type
(3)
Digital Pressure Gauge
(1)
Hedge Trimmer
(1)
Metal Cutting Bandsaw
(1)
Power Source
(10)
Battery
(1)
Cordless
(4)
Cordless 18V
(4)
Cordless 40V
(1)
Capacity
(2)
Round Pipe: 83mm diameter
(1)
125 x 125mm
(1)
Voltage
(6)
18V
(5)
40V
(1)
Blade Length
(4)
600mm
(1)
899mm
(1)
900mm
(1)
1139mm
(1)
No Load Speed
(3)
0 to 116m/min
(1)
Standard mode: 80 to 195m/min
(1)
Auto mode: 120 to 195m/min
(1)
Battery Supplied
(6)
Bare Unit
(4)
1 x 2.5Ah Li-ion
(1)
2 x 5.0Ah Li-ion
(1)
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Bandsaws
Find Cordless Bandsaws Products
Sort By
List View
Grid View
18V 127mm Metal Cutting Bandsaw
By
Einhell
Order by 12pm,
get it
Tomorrow
£169.99
Inc VAT
1
Add To Basket
DEWDCS378N DCS378N XR Brushless Bandsaw 18V Bare Unit
By
DeWalt
Get it by
Thu, 3rd Apr
£399.99
Inc VAT
1
Add To Basket
M18™ Fuel™ Deep Cut Band Saw Bare Unit No Batteries or Charger
By
Milwaukee
Order by 12pm,
get it
Tomorrow
£329.99
Inc VAT
1
Add To Basket
M18CBS125-502C M18 Fuel Deep Cut Bandsaw 2X5.0AH Batteries/Charger
By
Milwaukee
Order by 12pm,
get it
Tomorrow
#ReducedPrice
£629.99
Inc VAT
1
Add To Basket
PB002GD101 XGT 40Vmax BL Bandsaw 40V 1 X 2.5Ah Li-ion
By
Makita
Order by 2pm,
get it
Tomorrow
£999.99
Inc VAT
1
Add To Basket
CB18DBLJ4Z Band Saw Cordless 18V Body Only
By
Hikoki
Get it by
Thu, 3rd Apr
£249.99
Inc VAT
1
Add To Basket
DPB180RTE LXT Portable Band Saw 18V 2 x 5.0Ah Li-ion
By
Makita
Order by 2pm,
get it
Tomorrow
£899.99
Inc VAT
1
Add To Basket
TE-MB 18/127 Li-Solo Power X-Change Bandsaw 18V Bare Unit
By
Einhell
Get it by
Thu, 3rd Apr
£164.99
Inc VAT
1
Add To Basket
GCB 18V-63 Professional Band Saw 18V Bare Unit - BSH6012A0400
By
Bosch
Get it by
Thu, 3rd Apr
£219.99
Inc VAT
1
Add To Basket
UH004GZ 40VMAX XGT Hedge Trimmer 60cm (Body Only)
By
Makita
Get it by
Fri, 4th Apr
£299.99
Inc VAT
1
Add To Basket
DMP181z 18V LXT Digital Pressure Gauge (Body Only)
By
Makita
Get it by
Fri, 4th Apr
£119.99
Inc VAT
1
Add To Basket
DPB180Z 18V LXT Portable Bandsaw Naked
Get it in
13-16
working days
£509.99
Inc VAT
1
Add To Basket
GCB 18V-63 (Body Only, Carton) 18V B/Saw
By
Bosch
Get it in
18-22
working days
£249.99
Inc VAT
1
Add To Basket
GCB 18V-63 (Body Only, L-Boxx) 18V B/Saw
By
Bosch
Get it in
18-22
working days
£279.99
Inc VAT
1
Add To Basket