M18CBS125-502C M18 Fuel Deep Cut Bandsaw 2X5.0AH Batteries/Charger

M18CBS125-502C M18 Fuel Deep Cut Bandsaw 2X5.0AH Batteries/Charger

Order Code: ZT1027400X

£739.99each Inc VAT (20%)
£1,479.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

The M18 FUEL™ Band Saw cuts faster than its corded counterparts, provides the same legendary durability of a Milwaukee corded band saw and delivers more run time than other cordless options.
Equipped with Job site Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts
The M18 FUEL™ deep cut band saw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user's hands.

Features and Benefits
• Large cutting capacity 125 x 125mm
• Powerstate brushless motor increases cutting speed and power
• Constant Power Technology maintains cut speed in tough applications
• 5 step variable speed selection from 0 - 116 m/min
• Jobsite Armor Technology provides long lasting rugged protection
• All metal direct drive delivers maximum tool life with minimal tool maintenance
• Tool-free blade locking mechanism for quick and easy saw blade changes
• LED light illuminates cutting area for increased accuracy

See full description
Specifications for M18CBS125-502C M18 Fuel Deep Cut Bandsaw 2X5.0AH Batteries/Charger
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • No Load Speed
    0 to 116m/min
  • Size & Weight
    Weight: 7.3Kg
  • Number of Batteries Supplied
    2
  • Noise/ Vibration Information
    Sound Power Level 90.7 dB(A)
    Sound Pressure Level 97.7 dB(A
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Cutting Steel Ah 1.35 m/s²
    Vibration Uncertainty K 1.5 m/s²
  • Model Number
    M18CBS125
  • Includes
    14TPI Bi-Metal Bandsaw Blade
    Fuel Hard Carry Case.
    multi-voltage Fast Charger
    x 5.0Ah Li-ion Batteries
  • Blade Length
    1139mm
  • Battery Type
    Li-ion
  • Brushed or Brushless
    Brushless
  • Item
    Portable Bandsaws
  • Voltage
    18V
  • Battery Capacity
    5A·h
  • Weight
    7.3kg
  • Power Source
    Cordless
  • MFR Part No.
    4933448198
  • Noise / Vibration Information
    Sound Power Level 90.7 dB(A)
    Sound Pressure Level 97.7 dB(A
  • Capacity
    125 x 125mm
  • Cutting Capacity
    125 x 125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome