GCB 18V-63 Professional Band Saw 18V Bare Unit - BSH6012A0400

Order Code: ZT4037495S

£229.99 Inc VAT (20%)


Description

The Bosch GCB 18V-63 Professional Band Saw has a compact design, ideal for working comfortably in tight spaces. Intended for cutting conventional materials to length including metal, plastic pipes, and aluminium profiles. Its blades can be changed tool-free thanks to a blade tension release and the protective guard with metal clips. Fitted with a soft grip handle for comfortable handling. There is also a LED light for illuminating the work area. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Blade Speed: 162 m/min. Max. Cutting Depth: 63.5mm. Blade Dimensions: 733 x 12.7 x 0.35mm. Weight: 3.3kg excl. battery.

See full description
Specifications for GCB 18V-63 Professional Band Saw 18V Bare Unit - BSH6012A0400
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome