0
1
2

DPB180RTE LXT Portable Band Saw 18V 2 x 5.0Ah Li-ion

Order Code: ZT3287368S

£999.99 Inc VAT (20%)


Description

Makita DPB180 LXT Portable Band Saw for spark-free cutting of metal. This lightweight saw is easily portable, ideal for cutting pipes and fibre-reinforced hoses. A variable speed control dial enables you to match the speed to the application. Whilst the electronic current limiter provides overload protection.

Fitted with an ergonomically designed handle, the rubber coating on the handle ensures a firm working grip. Bumpers protects the tool body when putting down on the floor. A battery protection system automatically shuts off power when the battery level is low. It also features an LED job light, ideal when working in dark spaces.

Supplied with: 1 x Hex Key, 2 x 18V 5.0Ah Li-ion Batteries, 1 x 7.2-18V DC18RC LXT Li-ion Battery Charger and 1 x Carry Case.

Specifications:

No Load Speed: 1.4 - 2.7m/s.
Cutting Capacity: Mild Steel (up to 400N/mm²) : 120 x 120mm.
Max. Log Diameter: 120mm.
Blade Dimensions: 13 x 0.5 x 1140mm.

Technical Specs
No Load Speed: 1.4 - 2.7m/s.
Cutting Capacity: Mild Steel (up to 400N/mm²) : 120 x 120mm.
Max. Log Diameter: 120mm.
Blade Dimensions: 13 x 0.5 x 1140mm.

See full description
Specifications for DPB180RTE LXT Portable Band Saw 18V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome