CB18DBLJ4Z Band Saw Cordless 18V Body Only

CB18DBLJ4Z Band Saw Cordless 18V Body Only

Order Code: ZT1254442X

£249.99 Inc VAT (20%)


Description

Features:

- Approx 48 cuts achieved by brushless motor + high capacity 5.0 Ah Lithium-ion battery in auto mode
- Variable speed control
- Dual voltage Compatible with 18V and 14.4V Lithium-ion batteries
- Built-in LED light
- Quick blade replacement
- Adjustable guide plate

*Body Only Version - No Batteries or Charger Supplied*

See full description
Specifications for CB18DBLJ4Z Band Saw Cordless 18V Body Only
  • Capacity
    Round Pipe: 83mm diameter
  • Size & Weight
    Weight: 3.6 kg
  • Battery Type
    Lithium-Ion
  • Blade Length
    900mm
  • Number of Batteries Supplied
    0
  • Model Number
    CB18DBLJ4Z
  • No Load Speed
    Standard mode: 80 to 195m/min
    Auto mode: 120 to 195m/min
  • Supply Voltage
    18V
  • Noise/ Vibration Information
    Auto Mode function reduces noise and vibration in no-load operation
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Includes
    Blade
  • Cutting Capacity
    Round Pipe: 83mm diameter
  • Power Source
    Cordless
  • Item
    Portable Bandsaws
  • Voltage
    18V
  • Weight
    3.6kg
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    CB18DBLJ4Z
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome