18V Cordless Li-ion Impact Driver Body Only
0
1
2
3
4
5
6

18V Cordless Li-ion Impact Driver Body Only

Order Code: ZT1396810X

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£32.547%

Order by 3pm, get it Tomorrow

Description

Drill features built-in LED light and bit holder, trigger with speed adjustment feature, quick release chuck and ergonomic soft handle.

Specifications for 18V Cordless Li-ion Impact Driver Body Only
  • Maximum Torque
    150Nm
  • Number of Batteries Supplied
    0
  • Features
    LED Work Light
  • Weight
    1.12kg
  • Handle Type
    Pistol
  • Overall Length
    172mm
  • No Load Speed
    0 to 2,000rpm
  • Hex Drive Size
    1/4in
  • Drive Type
    Hex
  • Battery Type
    Lithium-Ion
  • Blows per Minute
    0 to 3,000
  • Overall Height
    210mm
  • Battery Capacity
    Body OnlyA·h
  • Overall Width
    100mm
  • Brushed or Brushless
    Brushed
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome