M18™ Fuel™ Deep Cut Band Saw Bare Unit No Batteries or Charger
0
1
2
3
4

M18™ Fuel™ Deep Cut Band Saw Bare Unit No Batteries or Charger

Order Code: ZT4792757S

£329.99 Inc VAT (20%)


Description

The MILWAUKEE® M18™ cordless band saw is versatile, offering professionals the capability to make precise and efficient cuts across a variety of materials and applications. Its portable design, variable speed control, and durable construction make it a valuable tool for enhancing productivity and achieving high-quality results in diverse work environments.

Features and Benefits
• Five-step variable speed selection ranging from 0 - 116 m/min for precise control
• Quick and easy saw blade changes with a tool-free blade-locking mechanism
• Solid metal rafter hook for convenient job site storage
• Slim full metal motor housing design with LED illumination for optimal cut visibility
• Flexible battery system compatible with all MILWAUKEE® M18™ batteries

Typical Applications
• Ideal for cutting metal pipes, rebar, and structural components on construction sites
• Used in fabrication shops for cutting metal sheets, bars, and profiles
• Essential for maintenance technicians working in industrial facilities, manufacturing plants, and commercial buildings
• Valuable for HVAC technicians and plumbers for cutting metal ducts, pipes, and conduits during installation and repair tasks
• Used by electricians for cutting metal conduits and other electrical components on job sites
• Employed in automotive repair shops for cutting metal parts and components during maintenance and customisation projects
• Applied in metalworking industries for cutting various metals such as aluminium, steel, and copper

See full description
Specifications for M18™ Fuel™ Deep Cut Band Saw Bare Unit No Batteries or Charger
  • Power Source
    Cordless
  • MFR Part No.
    4933447150
  • Voltage
    18V
  • Noise / Vibration Information
    3dBA
  • Model Number
    M18
  • Cutting Capacity
    125 x 125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome