DEWDCS378N DCS378N XR Brushless Bandsaw 18V Bare Unit
0
1
2

DEWDCS378N DCS378N XR Brushless Bandsaw 18V Bare Unit

Order Code: ZT4156240SCopy

£399.99 Inc VAT (20%)


Description

DEWDCS378N DCS378N XR Brushless Bandsaw 18V Bare Unit
The DEWALT DCS378 XR Brushless Bandsaw is ideal for Electricians and Plumbers onsite cutting unistrut, conduit, threaded rod and much more. The 86mm cut capacity and variable speed dial and trigger allow for versatilty and control in applications. The tool free blade change and tracking adjusment deliver minimal interuptions to productivity. There is also a LED work-light for clear visibility and a retractable hanging hook for easy jobsite storage.

Comes as a Bare Unit, No battery or charger supplied.

Specifications:

No Load Speed: 174 m/min.
Blade Length: 899mm.
Max. Cutting Capacity: 86mm.
Weight: 3.8kg without battery.

See full description
Specifications for DEWDCS378N DCS378N XR Brushless Bandsaw 18V Bare Unit
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Type
    Bare Unit
  • Blade Length
    899mm
  • Weight
    3.8kg