PB002GD101 XGT 40Vmax BL Bandsaw 40V 1 X 2.5Ah Li-ion
0
1
2

PB002GD101 XGT 40Vmax BL Bandsaw 40V 1 X 2.5Ah Li-ion

Order Code: ZT3346647SCopy

£1,039.99 Inc VAT (20%)


Description

The Makita PB002G XGT 40Vmax Bandsaw has a brushless motor, enabling the high cutting speed. A rubber coating on the handle ensures a firm working grip. Whilst the electric brake provides maximum productivity and increased operator safety.

XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection system automatically shuts off power when the battery level is low. There is also an LED light that illuminates the work surface.

Supplied with:

1 x 40V 2.5Ah Li-ion XGT 40Vmax Battery.
1 x DC40RA XGT® Fast Li-ion Charger 240V.
1 x Plastic Carry Case.

Specifications:

Blade Speed: 0-3.2m/sec.
Max. Cutting Capacity: 127 x 127mm.
Max. Log Diameter: 127mm.
Blade Size: 13 x 0.5 x 1140mm.
Weight: 5.9kg.

Technical Specs
Blade Speed: 0-3.2m/sec.
Max. Cutting Capacity: 127 x 127mm.
Max. Log Diameter: 127mm.
Blade Size: 13 x 0.5 x 1140mm.
Weight: 5.9kg.

See full description
Specifications for PB002GD101 XGT 40Vmax BL Bandsaw 40V 1 X 2.5Ah Li-ion
  • Power Source
    Cordless 40V
  • Battery Supplied
    1 x 2.5Ah Li-ion
  • Weight
    5.9kg