DMP181z 18V LXT Digital Pressure Gauge (Body Only)

DMP181z 18V LXT Digital Pressure Gauge (Body Only)

Order Code: ZT2601099S

£119.99 Inc VAT (20%)


Description

Makita DMP181Z 18V LXT Digital Pressure Gauge (Body Only) The Makita DMP181Z is a Body Only Cordless 18V Digital Pressure Gauge suitable for inflating bicycle and vehicle tyres, sports balls and inflatable leisure equipment. Also a good idea to carry one in the car. This powerful inflator discharges 22 litres/min with no need for mains power. Perfect for inflating dinghies with a max. air pressure of 1,110 kPa. Features: LED job light Main switch (On/off) Protection from over-heating: Thermostat is activated to protect the machine when the pump temperature increases Adapter holder Auto-stop function at pre-set target pressure Trigger switch Easy-to-grip handle 3x inflation modes (High speed, Low speed or Ball modes) Air release function: In case of over-inflation hold the air release button to release air. (Not available when you are using British adapter.) Digital pressure gauge The high speed mode is suitable for Road Bike, Car, Truck, Tractor Specifcation: Max Air Pressure: 1,110 kPa Air Discharge Amount (at 1,100 kPa): 7 litres/min Air Discharge Amount (at 700 kPa): 11 litres/min Air Discharge Amount (at 200 kPa): 22 litres/min Battery Type: Lithium-ion Body only machine Voltage: 18V Hose Length: 65 cm Noise sound pressure: 70 dB(A) Noise K factor: 3 dB(A) Vibration K factor: 1.5 m/sec Vibration: 3.6 m/sec Net weight: 2.1 - 2.8 kg

See full description
Specifications for DMP181z 18V LXT Digital Pressure Gauge (Body Only)
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Hose Length
    65cm
  • Product Type
    Digital Pressure Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome