TheEinhell TE-MB 18/127 Li-Solo Power X-Change Bandsawoffers flexible applications even in tight spots. Maximum safety is ensured by the spark-free separation of metal in use. A quick-release lever ensures easy changing of the saw band. The handle can also be adjusted without tools.The integrated LED light is used for ideal illumination of the cutting area.A second saw blade is included in delivery.Part of the Power X-Change family. Powered by Lithium-ion rechargeable batteries with a battery management system for a long life.Comes as a Bare Unit - No Battery or Charger supplied.Specifications:No Load Speed: 120 m/min.Max. Cutting Height/Width: 115/127mm.Saw Band: 1141 x 13 x 0.65mm.Weight: 5.5kg (without battery) .