GWS 18V-7 Professional Angle Grinder 125mm 18V Bare Unit - BSH6019H9001
Hover to enlarge the image

GWS 18V-7 Professional Angle Grinder 125mm 18V Bare Unit - BSH6019H9001

Order Code:
MPN:

See all 6 variants |

Product Description

Bosch GWS 18V-7 Professional Angle Grinder with a powerful brushless motor provides the same power as a corded 700W grinder. Its light weight, the slim grip size, and the keyless guard ensure convenient and comfortable working. Optimised for versatile cutting, this angle grinder's perfect ergonomics are safeguarded by its balanced design and the slim handle. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 11, 000/min. Disc Diameter: 125mm. Spindle: 22.23mm. Weight: 1.6kg excl. battery.

Specifications
Power Source
Cordless 18V
Disc Diameter
125mm
Battery Supplied
Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome