GWS 18V-10 PC Professional Angle Grinder 125mm 18V Bare Unit - BSH6019G3E0A

GWS 18V-10 PC Professional Angle Grinder 125mm 18V Bare Unit - BSH6019G3E0A

Order Code: ZT4037862S

£229.99 Inc VAT (20%)


Description

Bosch GWS 18V-10 PC Professional Angle Grinder with KickBack Control and intelligent brake system, this small angle grinder offers an increased level of user protection and convenience. It also features a PROtection switch to instantly turn the grinder off when it is released, further maximising user protection. It also features a keyless nut, protection guard, and Vibration Control handle. This tool is intended for cutting and grinding metal, stone, and concrete. Compatible with dust attachments GDE 125 EA-T Professional and GDE 115/125 FC-T Professional, and Bluetooth module GCY 30-4. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 9, 000/min. Disc Diameter: 125mm. Grinding Spindle Thread: M14. Weight: 2kg excl. battery.

See full description
Specifications for GWS 18V-10 PC Professional Angle Grinder 125mm 18V Bare Unit - BSH6019G3E0A
  • Power Source
    Cordless 18V
  • Disc Diameter
    125mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome