GWS 18V-10 PSC Professional Angle Grinder 125mm 18V Bare Unit - BSH6019G3F0B

GWS 18V-10 PSC Professional Angle Grinder 125mm 18V Bare Unit - BSH6019G3F0B

Order Code: ZT4037493SCopy

£249.99 Inc VAT (20%)


Description

Bosch GWS 18V-10 PSC Professional Angle Grinder equipped with a PROtection switch, KickBack Control, and an intelligent brake system, providing maximum user protection and convenience. Its Bluetooth Connectivity module allows setting adjustments directly via the Toolbox App, while a user interface with speed selection provides active tool feedback for highest convenience. This tool is intended for cutting and grinding metal, stone, and concrete. It also features protection guard, keyless nut, and Vibration Control handle. Compatible with dust attachments GDE 125 EA-T Professional and GDE 115/125 FC-T Professional. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Supplied with: 1 x Quick-locking Nut, 1 x Plastic Protective Clip-on Cutting Guard, 1 x Protective Guard, 1 x Backing Flange, 1 x Vibration Control Auxiliary Handle, 1 x 1/1 L-BOXX Inlay for tool and charger and 1 x L-BOXX 136. Specifications: No Load Speed: 4, 500-9, 000/min. Disc Diameter: 125mm. Grinding Spindle Thread: M14. Bore Size, Diameter: 22.23mm. Weight: 2kg excl. battery.

See full description
Specifications for GWS 18V-10 PSC Professional Angle Grinder 125mm 18V Bare Unit - BSH6019G3F0B
  • Power Source
    Cordless 18V
  • Disc Diameter
    125mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome