DCP580N 18V XR 82mm Brushless Planer (Body Only)

DCP580N 18V XR 82mm Brushless Planer (Body Only)

Order Code: ZT2601901SCopy

£159.99 Inc VAT (20%)


Description

This Dewalt Planer is compact and well balanced with 82mm reversible blades for an ultra-smooth and professional finish The Dewalt DCP580 cordless planer is a compact and well-balanced machine with 82mm reversible blades for a smooth finish. With a lightweight and ergonomic design, it is comfortable to use in all orientations. The brushless motor provides maximum power, increased run time and long life and large twin blade drum ensures a high-quality surface finish. The large front and rear shoe improve stability upon use. The dust bag attached to DCP580 in one of the photographs is not included. Features: Brushless motor increases power and runtime Large twin blade drum with TCT blades for high-quality surface finish On board blade storage and torx key - for quick and easy blade changes 2.0mm Depth of Cut - For large material removal 0.1mm increment depth adjustment - For fine adjustment Front and rear shoe milled in situ - For increased accuracy Part of the intelligent XR Lithium Ion Series designed for efficiency and making applications faster Air lock port - compatible with air-lock or dust bag (not included) Foot lock-off - stands the tool above the work surface Comes with: Parallel guide TCT reversible blades Hex wrench Torx wrench Blade alignment plate Specification: No Load Speed: 15,000 rpm Maximum Depth of Cut: 2.0 mm Rebating Depth: 9.0 mm Planer Width: 82 mm Shoe Length: 295 mm Drum Diameter: 48 mm Weight: 2.5 kg Length: 370 mm Hand/Arm Vibration: Uncertainty K 1 (Vibration): 1.5 m/s_ Sound Pressure: 88 dB(A) Sound Pressure Uncertainty: 3 dB(A) Sound Power: 99 dB(A) Sound Power Uncertainty: 3 dB(A)

See full description
Specifications for DCP580N 18V XR 82mm Brushless Planer (Body Only)
  • Weight
    2.5kg
  • Voltage
    18V
  • Product Type
    Planer
  • Power Source
    Cordless
  • Depth of Cut
    2mm
  • Length
    370mm
  • Shoe Length
    295mm
  • Rebating Depth
    9mm
  • Drum Diameter
    48mm
  • Blade Size
    82mm