Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Planer
(19)
Delivery By
(1)
Tomorrow
(1)
Brand
(19)
Bosch
(3)
DeWalt
(2)
Einhell
(1)
Hikoki
(3)
Makita
(3)
+4 more
Rating
(3)
(3)
Price
£7
£520
£7 - £520
Special Offers
(3)
BulkDiscount
(1)
NewProduct
(1)
ReducedPrice
(1)
Product Type
(10)
Compact Planer
(1)
Cordless Compact Planer
(2)
Cordless Planer
(3)
Dust Bags
(1)
Planer
(2)
+1 more
Power Source
(14)
Battery Powered
(2)
Cordless
(8)
Cordless 18V
(3)
Cordless 20V
(1)
Planing Width
(9)
51mm
(2)
56mm
(3)
82mm
(4)
Voltage
(11)
12V
(5)
18V
(6)
Battery Type
(7)
Li-ion
(1)
Lithium-Ion
(6)
Maximum Depth of Cut
(5)
0-2.0mm
(3)
2.0mm
(2)
Maximum Rebating Depth
(7)
9mm
(4)
17mm
(3)
Contents
(19)
1x 56mm Planer Blade
(3)
1x GAL1230CV Fast Charger
(1)
1x Hex Key
(3)
1x L-Boxx Carry Case with Inlay
(2)
2 Blades
(1)
+9 more
Includes
(19)
1x 56mm Planer Blade
(3)
1x GAL1230CV Fast Charger
(1)
1x Hex Key
(3)
1x L-Boxx Carry Case with Inlay
(2)
2 Blades
(1)
+9 more
Length
(3)
370mm
(1)
With BSL 1830 326mm
(2)
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Planer
Find Cordless Planer Products
Sort By
List View
Grid View
M12 Brushless Planer Bare Unit Packed In A HD Box
By
Milwaukee
Order by 12pm,
get it
Tomorrow
£239.99
Inc VAT
1
Add To Basket
M12 Brushless Planer 2 X4AH Batts Charger HD Box
By
Milwaukee
Get it on
Fri, 4th Apr
£329.99
Inc VAT
1
Add To Basket
Planer Dust Bag for DCP580
By
DeWalt
Order by 2pm,
get it
Tomorrow
£24.99
Inc VAT
£25.99
3.5% off
1
Add To Basket
DCP580N 18V XR 82mm Brushless Planer (Body Only)
By
DeWalt
Get it by
Fri, 4th Apr
£159.99
Inc VAT
1
Add To Basket
GHO 12V-20 Brushless Cordless Compact Planer 56mm
By
Bosch
Get it in
18-22
working days
From
£229.99
Inc VAT
View 3 Variants
P18DSL/W4Z Cordless Planer 18V Bare Unit HIKP18DSLW4
By
Hikoki
Order by 2pm,
get it
Tomorrow
£129.99
Inc VAT
1
Add To Basket
DKP180Z Cordless Planer 18V Bare Unit MAKDKP180Z
By
Makita
Order by 2pm,
get it
Tomorrow
£159.99
Inc VAT
1
Add To Basket
X20S Planer 20V 1 x 2.0AH Li-Ion
By
Olympia Power Tools
Order by 2pm,
get it
Tomorrow
£99.99
Inc VAT
1
Add To Basket
DKP180z 18V LXT 82mm Planer (Body Only)
By
Makita
Get it by
Fri, 4th Apr
£159.99
Inc VAT
1
Add To Basket
Cordless Planer 20V SV20 Series 82mm - Body Only
By
Sealey
Get it by
Thu, 3rd Apr
#ReducedPrice
£109.99
Inc VAT
1
Add To Basket
20V SV20 Series Cordless Planer Kit
By
Sealey
Get it by
Thu, 3rd Apr
£173.99
Inc VAT
1
Add To Basket
20V SV20 Series Cordless Planer Kit - 2 Batteries
By
Sealey
Get it by
Thu, 3rd Apr
£229.99
Inc VAT
1
Add To Basket
82mm Planer Blades (Pack of 2)
By
Professional Tool Industries
Get it by
Thu, 3rd Apr
#BulkDiscount
£7.49
Inc VAT
1
Add To Basket
Tp-pl 18/3 LI Bl - Solo Power X-Change Planer 18V Bare Unit
By
Einhell
Get it by
Thu, 3rd Apr
#NewProduct
£139.99
Inc VAT
1
Add To Basket
DKP180z 18V 82mm Planer Naked
By
Makita
Get it in
8-11
working days
£169.99
Inc VAT
1
Add To Basket
P18DSL 18V Cordless Planer 82mm
By
Hikoki
Get it in
18-22
working days
From
£199.99
Inc VAT
View 2 Variants