20V SV20 Series Cordless Planer Kit
0
1

20V SV20 Series Cordless Planer Kit

Order Code: ZT3380252SCopy

£173.99 Inc VAT (20%)


Description

Cordless Planer Kit - 1 Battery. Compact and well balanced planer with up to 1.5mm planing depth and up to 8mm rebate capacity. Easily adjust planing depth from 0-1.5mm by turning the front grip. Dust collection port. Supplied with adjustable guides, spanner, hex key and dust collection bag.
• PART OF THE SV20 SERIES - Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• ADJUSTABLE - Planing depth ranging from 0-1.5mm by turning the front grip.
• SUPPLIED WITH - Adjustable guides, spanner, hex key and dust collection bag.
• COMPACT AND BALANCED - Planer with up to 1.5mm planing depth and up to 8mm rebate capacity.
• CONTENTS - Dust collection port.

Package includes:
• Model No. - Description
• CP20VEP - 20V SV20 Series Cordless Planer - Body Only.
• CP20VBP2 - 20V 2Ah SV20 Series Lithium-ion Power Tool Battery.
• CP20VMC - 20V SV20 Series Lithium-ion Battery Charger.
• CP1200CB - Canvas Tool Storage Bag.

• You may also refer to the individual Model No. for full specification

See full description
Specifications for 20V SV20 Series Cordless Planer Kit
  • Weight
    3.74kg
  • MFR Part No.
    CP20VEPKIT1
  • Battery Type
    Lithium-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome