Inc VAT (20%)
Tool Features:
• Rabbeting Depth: 9.0mm.
• Built in Stand to prevent the blade damaging work pieces.
• Remaining battery indicator lamp.
P18DSL/L4 18v Li-ion Planer provides a no load speed of 16,000rpm, delivering an 82mm planning width, a 2mm maximum planning depth per pass and an impressive rebate depth of 9mm.
The well balanced, lightweight 3.3kg design of the P18DS /L4 makes transportation around the worksite easy without compromising on power, whilst the ergonomic soft grip handle provides maximum user comfort reducing fatigue on prolonged use and providing greater tool control.
No Load Speed:
16,000 rpm
Battery Type:
Lithium-Ion
Maximum Rebating Depth:
9 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Maximum Depth of Cut:
2.0 mm
Noise/ Vibration Information:
Sound Pressure Level 84 dB(A),Sound Power Level 95 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Planing Wood Ah 2.6 m/s²,Vibration Uncertainty K 1.5 m/s²
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy