DKP180z 18V LXT 82mm Planer (Body Only)

DKP180z 18V LXT 82mm Planer (Body Only)

Order Code: ZT2626274S

£159.99 Inc VAT (20%)


Description

This wood planer from Makita has an 82mm planing width with a maximum rebate depth of 9mm
The Makita DKP180 is a powerful 82mm cordless planer that gives you the freedom to move around the job site without the constraint of a power socket being required. It has an easy to use adjustable depth setting and large depth adjustment knob with click stops and easy to read scale with 0.1mm divisions. Satisfied customers who bought this tool say: "Excellent power from a cordless planer. Dealt with hardwood with ease." - "Well balanced, easy to use, overall an excellent product, well recommended." - " A great buy, wish I bought one years ago." - " As good as my corded, great balance, really good bit of kit.". Sold in a cardboard carton without battery, charger or dust bag.

Features:
Adjustable up to a 2mm depth of cut
Rebates to a maximum depth of 9mm
Straight-line face for easy to push handle
V-Groove on base for easy chamfer cutting
Planes a width of 82mm (3¼") in a single pass
Unrivalled for sheer power, size and performance
Dust extraction port on the side with enhanced chip ejection
Left and right-handed use due to the buttons on either side of the handle
The lock-on button gives the operator the option of continuous operation
The precision-machined aluminium base allows for planing accuracy and the cutter head makes 14000 cuts per minute for fast stock removal
Shoe on the underside stops accidental laying down of planer while the blade is still moving. This limits the damage on the workpiece and the blades from scratches
Fitted with a comfortable operator handle with a rubberised soft grip which is widely covered with elastomer for more comfort. control and less fatigue
Comes with:
Fence guide
PLEASE NOTE - video shows older model planer with same specification

Specification:
Net weight: 3.4kg
Planing Depth: 2mm
Max rebate depth: 9mm
No load speed: 14000rpm
Planing Width: 82mm/ 3¼"

See full description
Specifications for DKP180z 18V LXT 82mm Planer (Body Only)
  • Planing Width
    82mm
  • Product Type
    Planer
  • Power Source
    Cordless
  • Voltage
    18V
  • No Load Speed
    14000rpm
  • Maximum Rebating Depth
    9mm
  • Planing Depth
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome