X20S Planer 20V 1 x 2.0AH Li-Ion

X20S Planer 20V 1 x 2.0AH Li-Ion

Order Code: ZT2423605SCopy

£99.99 Inc VAT (20%)


Description

The Olympia Tools® X20S™ Planer has a powerful motor that provides a smooth planing performance. Its cordless design enables use anywhere, at any angle. A soft grip handle provides added comfort and control. Fitted with a dust bag that keeps the work free from debris and dust. Supplied with: 1 x 20V 2.0Ah X20S™ Li-ion Battery, 1 x X20S™ Fast Charger, 1 x Parallel Guide, 1 x Rebate Guide, 2 x Reversible Blades, 1 x Hex Key, 1 x Spanner and 1 x Removable Dust Bag. Specification: No Load Speed: 12,000/min.Planing: Width 82mm, Depth 1.5mmRebate Depth: 8mmWeight: 3.41kg

See full description
Specifications for X20S Planer 20V 1 x 2.0AH Li-Ion
  • Power Source
    Cordless 20V
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Cutting Depth
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome