Cordless Planer 20V SV20 Series 82mm - Body Only
0
1
2
3
4
5
6

Cordless Planer 20V SV20 Series 82mm - Body Only

Order Code: ZT3380249SCopy

£99.99 Inc VAT (20%)


Description

Compact and well balanced planer with up to 1.5mm planing depth and up to 8mm rebate capacity. Easily adjust planing depth from 0-1.5mm by turning the front grip. Dust collection port. Supplied with adjustable guides, spanner, hex key and dust collection bag.
• PART OF THE SV20 SERIES - Designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• WELL BALANCED - Compact and well balanced planer with a 1.5mm planing depth and up to 8mm rebate capacity.
• ADJUSTABLE - Planing depth can be altered from 0-1.5mm by turning the front grip.
• DUST FREE - Supplied with dust collection bag or alternatively can be attached to a vacuum (not included)
• IN THE BOX - Supplied with adjustable guides for rebate cutting, spanner, hex key and dust collection bag.

See full description
Specifications for Cordless Planer 20V SV20 Series 82mm - Body Only
  • Weight
    2.56kg
  • MFR Part No.
    CP20VEP
  • No Load Speed
    16000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome