82mm Planer Blades (Pack of 2)
0
1
2

82mm Planer Blades (Pack of 2)

Order Code: ZT5517102S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Planer blades are used when working on hard wood and soft wood surfaces to help create perfectly planed surfaces. They can also be used to chamfer and rebate edges. Manufactured from high grade Tungsten Carbide Steel and are supplied in pairs. They are precision ground with two cutting edges and reversible for extended life. The size of the blade refers to the size of the planer that it will fit. Suitable for most brands of planes including AEG, Black & Decker, Bosch, Dewalt, Draper, Freud, Hitachi, Makita and many others. Two 82mm planer blades fit most 82mm portable electric and cordless planers. Ideal for fast stock removal, for trimming doors and other surfaces leaving a smooth finish. Double sided blades can be reversed giving them twice the lifetime.

See full description
Specifications for 82mm Planer Blades (Pack of 2)
  • Product Type
    Planer Blades
  • Blade Size
    82mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome