DKP180z 18V 82mm Planer Naked

Order Code: ZT1027216X

£169.99 Inc VAT (20%)


Description

The Makita DKP180Z 18v LXT Cordless Planer offers powerful performance with up to 2mm cutting depth per pass and precise depth adjustments in 0.1mm increments. Designed for both left and right-handed users, this planer ensures comfortable handling and high-speed cutting, making it ideal for fast stock removal. The planer also features a dust extraction port and protective foot for added safety, providing reliability and accuracy for professional work.

Features and Benefits
• Planes a width of 82mm in a single pass
• Unrivalled power, size and performance
• Comfortable handle for easy use
• Adjustable depth settings for precision
• Precision-machined aluminium base for accuracy
• Cutter head speed of 14,000 rpm for fast stock removal
• Lock-on button for continuous operation
• Dust extraction port for cleaner workspaces
• Shoe prevents accidental laying down during use
• Rebate depth up to 9mm

See full description
Specifications for DKP180z 18V 82mm Planer Naked
  • Product Type
    Cordless Planer
  • Power Source
    Cordless
  • Voltage
    18V
  • Maximum Rebating Depth
    9mm
  • No Load Speed
    14000rpm
  • Planing Width
    82mm
  • Model Number
    DKP180Z
  • Battery Type
    Li-ion