DKP180Z Cordless Planer 18V Bare Unit MAKDKP180Z

DKP180Z Cordless Planer 18V Bare Unit MAKDKP180Z

Order Code: ZT2423030SCopy

£159.99 Inc VAT (20%)


Description

The Makita DKP180 Planer has been developed with the same advantages as a mains planer with the freedom to move around the jobsite. A precision machined aluminium base allows for planing accuracy. V-groove on the base for easy chamfer cutting. There is also a foot on the base plate which protects the workpiece and blades from damage. The depth adjustment is precise with 0.1mm divisions. Ergonomic handle with a rubberised soft grip for more comfort and control. There is lock-on button for continuous operation and reduced fatigue. Suitable for both left and right-handed use. Dust extraction port on the side with enhanced chip ejection.

Specifications: No Load Speed: 14,000/min. Planing: Width: 82mm, Depth: 2.0mm. Rebate Depth: 9.0mm. Weight: 3.4kg. Vibration: K Factor 1.5 m/sec². Vibration: Planning Soft

See full description
Specifications for DKP180Z Cordless Planer 18V Bare Unit MAKDKP180Z
  • Power Source
    Cordless 18V
  • Cutting Depth
    2mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome