0
1

M12 Brushless Planer 2 X4AH Batts Charger HD Box

Order Code: ZT4271346S

£329.99 Inc VAT (20%)


Description

Introducing the Milwaukee M12 Brushless Planer, a compact and lightweight powerhouse designed for convenience and precision. This bare unit comes packed in a heavy-duty box, ensuring durability and protection. The M12™ Brushless Planer boasts a 2 mm planning depth and 51 mm planning width, making it a versatile tool for a variety of common user applications. Its ergonomic design allows for comfortable one-handed usage in different orientations. The dual-sided dust port ensures improved chip ejection to the left or right, maintaining a clean workspace. With a drum holding two TCT reversible blades running at 14,000 rpm, this planer delivers a smooth and consistent cut finish. Benefit from 60 meters of continuous planning at a 2 mm depth in oak with just one 4.0 Ah battery, and achieve up to 17.5 mm of rebate depth. The integrated kickstand protects the workpiece from accidental damage, and on-board blade storage provides convenient access to two additional TCT blades. Powered by a brushless motor, REDLITHIUM™ battery pack, and REDLINK™ electronic system, this planer guarantees optimal power, runtime, and durability. Its flexible battery system ensures compatibility with all MILWAUKEE® M12™ batteries, offering unmatched versatility for a seamless and efficient planning experience.

Features and Benefits
• Compact and lightweight design for easy maneuverability and one-handed usage in various orientations
• Dual-sided dust port improves chip ejection to the left or right, maintaining a clean workspace
• 2 mm planning depth and 51 mm planning width for versatile performance in common user applications
• Drum with two TCT reversible blades running at 14,000 rpm ensures a smooth and consistent cut finish
• Kickstand, up to 17.5 mm rebate depth, and on-board blade storage enhance user convenience and protect work pieces from damage

See full description
Specifications for M12 Brushless Planer 2 X4AH Batts Charger HD Box
  • No Load Speed
    14000rpm
  • Power Source
    Battery Powered
  • Number of Batteries Supplied
    2
  • MFR Part No.
    4933492852
  • Battery Capacity
    4A·h
  • Model Number
    M12BLP-402X
  • Planing Width
    51mm
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome