Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Dies
Die Stocks
Set of 13/16", 1" & 1.5/16" Diestocks
By Kennedy
Order Code:
ZT1163873X
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/die-stocks/set-of-13-16-inch-1-inch-and-1-5-16-inch-diestocks/p/ZT1163873X
Add to quotation
Schedule an order and save 5%
View all Die Stocks
Description
1x 13/16" x 150mm.
1x 1" x 210mm.
1x 1,5/16" x 280mm.
Tags:
#BulkDiscount
Specifications
Specifications for Set of 13/16", 1" & 1.5/16" Diestocks
Overall Length
150mm
280mm
210mm
Type
Die Stock Set
Size Type
Single Size
Number of Pieces
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome