Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Dies
Die Stocks
(142)
Brand
(142)
Beeswift
(1)
Beta
(28)
Blue Spot Tools
(1)
DC Swiss
(18)
Dormer
(19)
+12 more
Rating
(5)
(5)
Price
£5
£510
£5 - £510
Special Offers
(62)
BulkDiscount
(57)
ReducedPrice
(5)
Product Type
(25)
Circular Diestock
(5)
Circular Diestock MAL
(2)
Die Guide
(7)
Die Holder
(9)
Die Set
(1)
+1 more
Type
(37)
Circular Diestock
(9)
Die Holder
(16)
Die Stock
(6)
Diestock Holder
(5)
Die Stock Set
(1)
Overall Length
(8)
150mm
(2)
210mm
(2)
280mm
(2)
320mm
(1)
425mm
(1)
Die Size
(20)
1in
(3)
1-1/2in
(1)
1-5/16in
(1)
2in
(4)
3in
(2)
+8 more
Number of Pieces
(3)
2
(1)
3
(1)
6
(1)
Unit of Measurement
(18)
Imperial
(3)
Metric
(15)
Tools & Machining
Cutting Tools
Dies
Die Stocks
Find Die Stocks Products
Sort By
List View
Grid View
Steel Drop Forged Die Stocks
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
From
£7.99
Inc VAT
Up to 21.5% off
View 5 Variants
14445 Die Holder for 13/16" Dies
By
Draper
Get it by
Mon, 14th Apr
£5.69
Inc VAT
1
Add To Basket
Set of 13/16", 1" & 1.5/16" Diestocks
By
Kennedy
Get it by
Mon, 14th Apr
#BulkDiscount
£15.99
Inc VAT
1
Add To Basket
Diestock Holder
By
Faithfull
Get it by
Mon, 14th Apr
#BulkDiscount
From
£6.59
Inc VAT
Up to 13.5% off
View 5 Variants
Circular Split Diestock Holder
By
Presto
Get it by
Wed, 16th Apr
#BulkDiscount
From
£13.49
Inc VAT
View 7 Variants
40 Piece Alloy Steel Tap & Die Set
By
Hilka Tools
Get it by
Wed, 16th Apr
£37.99
Inc VAT
1
Add To Basket
L110 - Straight handle (Imperial)
By
Dormer
Get it by
Tue, 15th Apr
#BulkDiscount
From
£33.99
Inc VAT
Up to 3% off
View 19 Variants
Super KW Stockinette Ladies, Box of 600
By
Beeswift
Get it in
10-13
working days
£269.99
Inc VAT
1
Add To Basket
Die Holder 25 x 9MM Three Screw with Alignment Mechanism
By
Sealey
Get it by
Tue, 15th Apr
£6.59
Inc VAT
1
Add To Basket
4" Circular Split Diestock Holder
By
Presto
Get it by
Wed, 16th Apr
£179.99
Inc VAT
1
Add To Basket
X Circular Solid Diestock Holder
By
Presto
Get it by
Wed, 16th Apr
#BulkDiscount
From
£17.99
Inc VAT
Up to 3.5% off
View 6 Variants
6 Piece Die Set (M6-M12)
By
Blue Spot Tools
Get it by
Tue, 15th Apr
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
Supercut Die Head comes with 1/2NPT Dies 7.0912X
By
Rothenberger
Get it in
6-8
working days
£99.99
Inc VAT
1
Add To Basket
3/4NPT Supercut Die Head comes with Dies
By
Rothenberger
Get it in
6-8
working days
£99.99
Inc VAT
1
Add To Basket
Die Head Adapter for Super Cut Die Head Ratchet Threader
By
Rothenberger
Get it in
6-8
working days
£53.99
Inc VAT
1
Add To Basket
Impactadie Guides
By
HMT
Get it by
Wed, 16th Apr
#BulkDiscount
From
£19.99
Inc VAT
Up to 11% off
View 8 Variants
444G Dies and Die Stocks
By
Beta
Get it by
Thu, 17th Apr
From
£22.99
Inc VAT
View 15 Variants
444 Dies and Die Stocks
By
Beta
Get it by
Thu, 17th Apr
From
£39.99
Inc VAT
View 13 Variants
Circular Diestock Mals
By
V-Coil
Get it by
Tue, 15th Apr
From
£29.99
Inc VAT
View 3 Variants
Circular Diestocks
By
V-Coil
Get it by
Tue, 15th Apr
From
£7.99
Inc VAT
View 6 Variants
Holder Die 1IN - 2500030522
By
Draper
Get it in
15-17
working days
#BulkDiscount
£26.99
Inc VAT
1
Add To Basket
Die Holders
By
EGA Master
Get it in
4-8
working days
#BulkDiscount
From
£15.99
Inc VAT
View 16 Variants
Stock and die Set B Type - 2500183288
By
Greenbrook
Get it in
15-17
working days
£114.99
Inc VAT
1
Add To Basket
Guide B Type 25mm - 2500183348
By
Greenbrook
Get it in
15-17
working days
#BulkDiscount
£22.49
Inc VAT
1
Add To Basket
Guide B Type 20mm - 2500183347
By
Greenbrook
Get it in
15-17
working days
#BulkDiscount
£22.49
Inc VAT
1
Add To Basket
Die B Type 25mm - 2500183345
By
Greenbrook
Get it in
15-17
working days
#BulkDiscount
£35.99
Inc VAT
1
Add To Basket
Guide D Type 32mm - 2500183385
By
Greenbrook
Get it in
15-17
working days
#BulkDiscount
£71.99
Inc VAT
1
Add To Basket
Tap and die Set 10 Piece Wrench + Die Holder
By
Draper
Get it in
15-17
working days
#BulkDiscount
£37.99
Inc VAT
1
Add To Basket
Tap and die Set 52 Piecee Wrench + Die Holder and Twist Drills + SC - 79205
By
Draper
Get it in
15-17
working days
£189.99
Inc VAT
1
Add To Basket
Tap and die Set 52 Piecee Wrench + Die Holder and Twist Drills + SC - 79204
By
Draper
Get it in
15-17
working days
£159.99
Inc VAT
1
Add To Basket
Die Stock - Metric
By
DC Swiss
Get it by
Thu, 17th Apr
From
£29.99
Inc VAT
Up to 5% off
View 18 Variants
Viscous Fan Wrench Set 2 Piece - for Ford EcoBlue 2.0 Diesel
By
Laser
Get it in
13-14
weeks
£73.99
Inc VAT
1
Add To Basket
Diesel Injector Line Socket Wrench Set 1/2"D
By
Laser
Get it in
13-14
weeks
£79.99
Inc VAT
1
Add To Basket