1. Tools & Machining/
  2. Cutting Tools/
  3. Dies/
  4. Die Stocks
Steel Drop Forged Die Stocks
0
1

Steel Drop Forged Die Stocks


Select
See all variants from
£7.59Inc VAT (20%)

See all variants from £7.59

Description

Kennedy Die Stocks are all steel drop forged with a solid construction for long life with knurled handles for extra grip. Designed to hold a range of different sizes of round split-adjustable dies, the three screw design easily locks die into position and maintains alignment for accurate threading resulting in clean, straight threads.

Features and Benefits
• Drop forged steel with knurled handles for additional grip
• Designed to hold a range of different sizes of round split-adjustable dies
• Three screw design easily locks die into position and maintains alignment for accurate threading

Typical Applications
• Threading

See full description

Feature Attributes

Size Type:
Single Size
Type:
Die Stock