GAL 12V-40 12V Battery Charger

GAL 12V-40 12V Battery Charger

Order Code: ZT1257557X

£46.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Compact and modern battery charger design for all 12V batteries. Fast charging speed; from 0 to 80% in 36 minutes. This battery charger is compatible with all Bosch Professional 12v batteries.

Features and Benefits
• Suitable for wall mounting to keep your work area neat and tidy

See full description
Specifications for GAL 12V-40 12V Battery Charger
  • Charging Current
    3A
  • Number of Battery Ports
    1
  • Model Number
    GAL 12V-40
  • MFR Part No.
    1600A019R4
  • Charging Time
    36min
  • For Use With
    All 12V batteries
  • Output Voltage
    12V
  • Compatible Battery Type
    Lithium-ion
    NiCAD
    NiMH
  • Battery Capacity
    3A·h
  • Supply Voltage
    12V
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome