Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
1/8"X28 BSP HSS Spiral Point Tap ISO2284/1982 Short Machine - Bright Finish
By Presto
Order Code:
ZT1241348P
£30.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£30.99
0%
5 - 9
£29.75
4%
10 +
£28.51
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
30.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/1-8-inchx28-bsp-hss-spiral-point-tap-iso2284-1982-short-machine-bright-finish/p/ZT1241348P
Add to quotation
View all Machine Taps
Description
BSP - Spiral Flute Taps (ISO 2284)
Tags:
#BulkDiscount
Specifications
Specifications for 1/8"X28 BSP HSS Spiral Point Tap ISO2284/1982 Short Machine - Bright Finish
Type
HSS Spiral Point Tap
Thread Size
1/8in
Thread Standard
BSP
Product Type
Spiral Point Tap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome