1.1/4" UNC 1066-POT SP/PT HSS-EV3 Tap

Order Code: ZT2491212S

£299.99 Inc VAT (20%)


Description

Type 1066. Manufactured from 3% vanadium super grade high speed steel with increased vanadium producing toughness without adding brittleness. Greater resistance to work generated heat with a prolonged cutting edge life.

Features and Benefits
• Designed for through holes
• Increased vanadium produces toughness without adding brittleness
• Oxidised finish for greater resistance to work generated heat
• Prolonged cutting edge life
• Manufactured from 3% vanadium super grade high speed steel

Standards
• Manufactured to ISO 529 : 1975.
• BSP and BSPF also available.

See full description
Specifications for 1.1/4" UNC 1066-POT SP/PT HSS-EV3 Tap
  • Class of Fit
    2B
  • Thread Size
    1-1/4in
  • Finish/Coating
    Steam Tempered
  • Tap Type
    Machine Tap
    Spiral Point
  • Thread Direction
    Right Hnd
  • MFR Part No.
    22105644
  • Thread Standard
    UNC
  • Number of Flutes
    3
  • Dimensions Standard
    ISO 529
  • Series
    1066-POT
  • Material
    High Speed Steel