0
1

10-24 UNC HSS-EV Sp/Pt Tap-oxidised

Order Code: ZT1160198X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

With straight flutes and short fluted helix at point. Ideal for tapping through holes as swarf is directed ahead of the tap. Flutes are narrower than those of taps required to pull swarf towards the shank and act as lubricant channels, giving greater tap rigidity. Manufactured to BS 949: Part 4: 1990 and ISO 529 : 1975. Tolerance 2B.
Bright finish: standard finish for tapping most materials including low silicon aluminiums, brass, mild steels (low volume) stainless, copper.

See full description
Specifications for 10-24 UNC HSS-EV Sp/Pt Tap-oxidised
  • Material Application
    Cast Materials
    Aluminium Alloys
    Hardened Steel
  • Ring Colour
    No Coloured Ring
  • Class of Fit
    B2
  • Dimensions Standard
    BS 949
  • Thread Size
    #10-24
  • Thread Length
    16.00mm
  • Material
    Vanadium High Speed Steel
  • Shank Diameter
    5.0mm
  • Number of Flutes
    3
  • Square Width
    4.0mm
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Material Grade
    M35
  • Tap Type
    Spiral Point
  • Finish/Coating
    Steam Tempered
  • Overall Length
    58mm
  • Thread Direction
    Right Hand
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome