2439 M16X2.00 6H Oil Feed Tap

Order Code: ZT1161364X

£179.99 Inc VAT (20%)


Description

Series 2439
Standard DIN 376
Tool Material HSS-E (Cobalt)
Spiral point: spiral flute
Chamfer Form C • 2-3
Class of fit: ISO 2(6H)
Blind holes
TiN Coated
Axial coolant

See full description
Specifications for 2439 M16X2.00 6H Oil Feed Tap
  • Material
    Cobalt High Speed Steel
  • Thread Size
    M16
  • Number of Flutes
    3
  • Material Grade
    M35
  • Square Width
    9
  • Thread Standard
    M
  • Finish/Coating
    TiN
  • Overall Length
    110cm
  • Class of Fit
    ISO2/6H
  • Helix Angle
    40
  • Thread Direction
    Right Hand
  • Series
    2439
  • Dimensions Standard
    DIN 376
  • Thread Length
    20
  • Tap Type
    Spiral Flute
  • Tapping Depth
    54
  • Shank Diameter
    12
  • Pitch
    2mm
  • MFR Part No.
    02439 016.000
  • ISO Category
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome