2442 M8 HSCo Type N/C Fluteless Tap

Order Code: ZT1161366X

£139.99 Inc VAT (20%)


Description

Series 2442
Tool Material HSS-E (Cobalt)
Straight flute
Chamfer: form C • 2-3
Class of fit: 6HX
Through holes
Blind holes
Tin Coated
Axial coolant

See full description
Specifications for 2442 M8 HSCo Type N/C Fluteless Tap
  • Material
    Cobalt High Speed Steel
  • Series
    2442
  • Thread Direction
    Right Hnd
  • Finish/Coating
    TiN
  • Thread Size
    M8
  • Tap Type
    Fluteless
  • MFR Part No.
    02442 008.000
  • Dimensions Standard
    DIN 371
  • Thread Standard
    Metric
  • ISO Category
    S
    N
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome