2859 5/16" UNF Spiral Flute Machine Tap

Order Code: ZT1161365X

£49.99 Inc VAT (20%)


Description

Series 2859
Standard DIN 374
Tool material: HSS-E (Cobalt)
Spiral point: spiral flute
Chamfer: form C • 2-3
Class of Fit 2B
Blind holes
Steam tempered
External cooling

See full description
Specifications for 2859 5/16" UNF Spiral Flute Machine Tap
  • Series
    2859
  • Finish/Coating
    Steam Tempered
  • MFR Part No.
    02859 007.938
  • Dimensions Standard
    DIN 374
  • Material
    Cobalt High Speed Steel
  • Thread Size
    5/16in
  • Thread Standard
    UNF
  • Teeth per Inch
    24
  • Tap Type
    Spiral Flute
  • Thread Direction
    Right Hnd
  • ISO Category
    P
    K
    M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome