2X56 UNC 1066-SFT Tap

Order Code: ZT1160569X

£69.99 Inc VAT (20%)


Description

Spiral Flute - UNC.
HSS-EV3. Oxidised finish. 1066QS for blind holes.

Type 1066.
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.

See full description
Specifications for 2X56 UNC 1066-SFT Tap
  • Square Width
    2.2mm
  • Overall Length
    44.5mm
  • Tap Type
    Spiral Flute
  • Helix Angle
    40
  • Number of Flutes
    2
  • Shank Diameter
    2.8mm
  • Dimensions Standard
    ISO 529
  • Finish/Coating
    Steam Tempered
  • Coolant Delivery
    External
  • MFR Part No.
    22204534
  • Thread Direction
    Right Hand
  • Thread Size
    2
  • Class of Fit
    2B
  • Thread Length
    9.50mm
  • Pitch
    56.0
  • Material
    High Speed Steel
  • Lead
    Plug
  • Thread Standard
    UNC
  • Series
    1066-SFT
  • Ring Colour
    No Coloured Ring
  • Teeth per Inch
    56

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome