3/8" UNC 1066-POT Sp/Pt H SS-EV3 Tap

Order Code: ZT1160579X

£24.99 Inc VAT (20%)


Description

Type 1066. Manufactured from 3% vanadium super grade high speed steel with increased vanadium producing toughness without adding brittleness. Greater resistance to work generated heat with a prolonged cutting edge life.

Features and Benefits
• Designed for through holes
• Increased vanadium produces toughness without adding brittleness
• Oxidised finish for greater resistance to work generated heat
• Prolonged cutting edge life
• Manufactured from 3% vanadium super grade high speed steel

Standards
• Manufactured to ISO 529 : 1975.
• BSP and BSPF also available.

See full description
Specifications for 3/8" UNC 1066-POT Sp/Pt H SS-EV3 Tap
  • MFR Part No.
    22104794
  • Lead
    Plug
  • Shank Diameter
    10.0mm
  • Thread Standard
    UNC
  • Finish/Coating
    Steam Tempered
  • Dimensions Standard
    ISO 529
  • Thread Size
    3/8in.
  • Material
    High Speed Steel
  • Tap Type
    Spiral Point
  • Thread Direction
    Right Hand
  • Number of Flutes
    3
  • Class of Fit
    2B
  • Ring Colour
    No Coloured Ring
  • Series
    1066-POT
  • Coolant Delivery
    External
  • Overall Length
    80mm
  • Pitch
    16.0
  • Square Width
    8.0mm
  • Thread Length
    24.00mm
  • Teeth per Inch
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome