4035 M5x0.80 ISO529 6H Hss-Est/Fl Tap - Bright

Order Code: ZT1415857X

£7.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Series 4035 HSS-E Straight Flute Tap

'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
• Metric
• Bright Finish
• Right Hand
• For Through And Blind Holes

Material Applications
• Steel
• Stainless steel
• Cast iron
• Aluminium
• Special alloys

Standards
• Conform to ISO 529

See full description
Specifications for 4035 M5x0.80 ISO529 6H Hss-Est/Fl Tap - Bright
  • MFR Part No.
    04035 005.000
  • Dimensions Standard
    ISO 529
  • Tap Type
    Straight Flute
  • Thread Direction
    Right Hnd
  • Square Width
    4mm
  • Material
    Cobalt High Speed Steel
  • Series
    4035
  • Thread Size
    M5
  • Class of Fit
    6H
  • Coolant Delivery
    External
  • Pitch
    0.8mm
  • Finish/Coating
    Bright
  • Thread Length
    16mm
  • Thread Standard
    Metric Coarse
  • Overall Length
    58mm
  • Shank Diameter
    5mm
  • ISO Category
    M
    P
    N
    S
    K
  • Material Application
    Cast Iron
    High-Temperature Alloys
    Steel
    Aluminium
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome