4x40 UNC Va-Pot DIN2182 Tap

Order Code: ZT3809151S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

OSG VA-POT Series spiral point high performance machine taps are for threading through holes.

Suitable for stainless steels and most ferrous
materials. Steam oxide surface treatment. 4 pitch chamfer lead.
DIN 2182 Reinforced shank: sizes up to 3/8?.
DIN 2183 Reduced shank: sizes 7/8? and above.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 4x40 UNC Va-Pot DIN2182 Tap
  • Thread Standard
    UNC
  • Teeth per Inch
    40
  • Series
    VA-POT
  • Material
    HSS-EV3
  • Tap Type
    Spiral Point
  • MFR Part No.
    74845720
  • Thread Size
    No.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome