5557 8.00MM HSS-E Metric Coarse Black Ring Spiral Point Machine Tap - Bright Finish

Order Code: ZT1160478X

£17.99 Inc VAT (20%)


Description

Series 5557 HSS-E Metric Coarse Spiral Point Machine Tap

• Bright Finish
• Black ring
• Manufactured from HSS-E steel to DIN 371
• Spiral point for through holes
• Taper lead to DIN form B.
• Tapping tolerance to 6HX.
• Sizes M3 to M10

See full description
Specifications for 5557 8.00MM HSS-E Metric Coarse Black Ring Spiral Point Machine Tap - Bright Finish
  • Thread Length
    17.00mm
  • Series
    5557
  • Overall Length
    90mm
  • Class of Fit
    ISO2/6H
  • Tap Type
    Spiral Point
  • Dimensions Standard
    DIN 371
  • Square Width
    6.2mm
  • Thread Size
    M8
  • Tapping Depth
    35.0mm
  • Material
    Cobalt High Speed Steel
  • Helix Angle
    0
  • Thread Standard
    Metric
  • Thread Direction
    Right Hand
  • Shank Diameter
    8.0mm
  • Number of Flutes
    3
  • Finish/Coating
    Bright
  • Material Grade
    M35
  • MFR Part No.
    05557 008.000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome