5558 M8X1.25MM HSS-E Red Ring Spiral Point Machine Tap - TiN Coated - DIN 371

Order Code: ZT1160496X

£18.99 Inc VAT (20%)


Description

Guhring standard production taps are marked with colour rings to help you quickly and confidently choose the correct tool for your job. Each ring relates to the unique machining behaviours of different materials as dictated by their type and condition.

• Manufactured from HSS-E steel to DIN 371.
• Spiral point for through holes
• Red ring
• To form B
• Size range M3 to M10
• Steam tempered
• Tolerance to ISO 2/6H

See full description
Specifications for 5558 M8X1.25MM HSS-E Red Ring Spiral Point Machine Tap - TiN Coated - DIN 371
  • Thread Direction
    Right Hand
  • Thread Size
    M8
  • Tapping Depth
    35.0mm
  • Thread Standard
    Metric Coarse
  • Pitch
    1.25
  • Ring Colour
    Red
  • Finish/Coating
    Steam Tempered
  • Class of Fit
    ISO2/6H
  • Material
    Cobalt High Speed Steel
  • Dimensions Standard
    DIN 371
  • Material Grade
    M35
  • Shank Diameter
    8.0mm
  • Square Width
    6.2mm
  • Tap Type
    Spiral Point
  • Series
    5558
  • Helix Angle
    0
  • Coolant Delivery
    External
  • Overall Length
    90mm
  • Thread Length
    20.00mm
  • MFR Part No.
    05558 008.000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome