5589 16.00MM HSS-E Metric Coarse Spiral Flute Tap - Green Ring DIN 376

Order Code: ZT1275538X

£49.99 Inc VAT (20%)


Description

HSS-E Metric Coarse Spiral Flute Tap - Green Ring

• Metric thread form
• Manufactured to DIN 376
• Spiral flute for blind holes.
• Taper lead to DIN form B (3.5 x P to 5.5 x P).
• Tapping tolerance to 6HX.

See full description
Specifications for 5589 16.00MM HSS-E Metric Coarse Spiral Flute Tap - Green Ring DIN 376
  • Square Width
    9.0mm
  • Thread Size
    M16
  • Thread Length
    20.00mm
  • Thread Standard
    Metric Coarse
  • Pitch
    2.0
  • Material
    Cobalt High Speed Steel
  • Coolant Delivery
    External
  • Shank Diameter
    12.0mm
  • Class of Fit
    6H
  • Overall Length
    110mm
  • Dimensions Standard
    DIN 376
  • Tap Type
    Spiral Flute
  • Series
    5589
  • Thread Direction
    Right Hand
  • MFR Part No.
    05589 016.000
  • Ring Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome