5596 M6X1.00 Series 5596 HSS-E Blue Ring Spiral Flute Machine Tap - TiN Coated - DIN 371

Order Code: ZT1391359X

£25.99 Inc VAT (20%)


Description

Guhring standard production taps are marked with colour rings to help you quickly and confidently choose the correct tool for your job. Each ring relates to the unique machining behaviours of different materials as dictated by their type and condition.

• Manufactured from HSS-E steel to DIN 371.
• Spiral flute for blind holes
• Blue ring
• To form C
• Size range M3 to M10
• TiN coated
• Tolerance to ISO 2/6H

IMAGE IS FOR ILLUSTRATION ONLY

See full description
Specifications for 5596 M6X1.00 Series 5596 HSS-E Blue Ring Spiral Flute Machine Tap - TiN Coated - DIN 371
  • Helix Angle
    40
  • Series
    5596
  • Material
    Cobalt High Speed Steel
  • Tapping Depth
    30
  • Thread Standard
    Metric Coarse
  • Square Width
    4.9
  • Dimensions Standard
    DIN 371
  • Pitch
    1.0
  • Tap Type
    Spiral Flute
  • Class of Fit
    ISO2/6H
  • Material Grade
    M35
  • Coolant Delivery
    External
  • Shank Diameter
    6
  • Thread Direction
    Right Hand
  • Ring Colour
    Blue
  • Thread Size
    M6
  • Finish/Coating
    TiN
  • Overall Length
    80cm
  • Thread Length
    11
  • Number of Flutes
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome