0
1

5717 M20X2.50 6H HSS-E Straight Shank Spiral Flute Taps - Steam Tempered

Order Code: ZT1160628X

£63.99 Inc VAT (20%)


Description

Guhring 'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium - all with One tap!

Specifications for 5717 M20X2.50 6H HSS-E Straight Shank Spiral Flute Taps - Steam Tempered
  • MFR Part No.
    05717 020.000
  • Thread Length
    25.00mm
  • Shank Diameter
    16.0mm
  • Pitch
    2.50
  • Square Width
    12.0mm
  • Series
    5717
  • Dimensions Standard
    DIN 376
  • Material Grade
    M35
  • Material Application
    Aluminium
    Alloyed Steels
    Steels
    Stainless Steels
  • Helix Angle
    40°
  • Tap Type
    Spiral Flute
  • Thread Size
    M20
  • Class of Fit
    6H
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Finish/Coating
    Steam Tempered
  • Tapping Depth
    62.0mm
  • Overall Length
    140mm
  • Material
    Cobalt High Speed Steel
  • Thread Standard
    Metric Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome