0
1

5733 M5X0.80 6H HSS-E Straight Shank Spiral Point Taps - Steam Tempered

Order Code: ZT1160642X

£14.49 Inc VAT (20%)


Description

Guhring 'GoldRing' PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium - all with One tap!

Specifications for 5733 M5X0.80 6H HSS-E Straight Shank Spiral Point Taps - Steam Tempered
  • Finish/Coating
    Steam Tempered
  • Material Grade
    M35
  • Thread Standard
    Metric Coarse
  • Lead
    Plug
  • Square Width
    4.9mm
  • Thread Size
    M5x0.80
  • Material Application
    Ferrous Materials
    Low Carbon Steel
  • Overall Length
    70mm
  • Shank Diameter
    6mm
  • Tapping Depth
    25mm
  • Dimensions Standard
    DIN 2184-1
    DIN 371
  • Ring Colour
    Gold
  • Material
    Cobalt High Speed Steel
  • Series
    5733
  • Class of Fit
    6H
  • Coolant Delivery
    External
  • Thread Direction
    Right Hand
  • Tap Type
    Straight Flute
  • Thread Length
    25mm
  • MFR Part No.
    05733 005.000
  • Pitch
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome