66614968 Fluteless Metric Coarse High Performance Machine Tap HSS-Co 8%

Order Code: ZT3301942S

£54.99 Inc VAT (20%)


Description

OSG V-NRT-4P series Fluteless taps HSS-Co 8% are suitable for threading through holes.

Suitable for aluminium, stainless steels and steels 850N/mm
Metric Coarse 6HX.
4 Pitch Chamfer lead.
V Coating multi-layered TiCN.
With oil grove.
DIN 371 Reinforced shank.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 66614968 Fluteless Metric Coarse High Performance Machine Tap HSS-Co 8%
  • Pitch
    0.8mm
  • Tap Type
    Fluteless
  • Thread Standard
    Metric
  • Thread Size
    M5
  • Material
    Cobalt High Speed Steel
  • MFR Part No.
    66614968