66615568 Fluteless Metric Coarse High Performance Machine Tap HSS-Co 8%

Order Code: ZT3301978S

£53.99 Inc VAT (20%)


Description

OSG V-NRT-4P series Fluteless taps HSS-Co 8% are suitable for threading through holes.

Suitable for aluminium, stainless steels and steels 850N/mm
Metric Coarse 6HX.
4 Pitch Chamfer lead.
V Coating multi-layered TiCN.
With oil grove.
DIN 371 Reinforced shank.

For all technical and dimensional specifications please refer to our catalogue.

See full description
Specifications for 66615568 Fluteless Metric Coarse High Performance Machine Tap HSS-Co 8%
  • MFR Part No.
    66615568
  • Thread Size
    M6
  • Material
    Cobalt High Speed Steel
  • Thread Standard
    Metric
  • Pitch
    1mm
  • Tap Type
    Fluteless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome